Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9in Reflector LED Light Engine Trims, 6000lm, 3500K, Chrome

  • Mfr # E910L4040W2

  • Zoro # G216154068


product price: $225.99
/ea
Free Shipping & Returns

Key Features

CRI
93+
Color Temperature
4000K
Max. Wattage - Recessed Down Light
36.8 W
Lamp Type
LED
Lumens
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E910L4040W2
Zoro #
G216154068
UPC #
-
Country of Origin
China

Details

CRI
93+
Color Temperature
4000K
Max. Wattage - Recessed Down Light
36.8 W
Lamp Type
LED
Lumens
4000
Housing Finish
White
Beam Angle
60°
Wet Location
Listed

Description

  • Dimmable Triac/ELV or 0-10V.
  • USA Designed and Assembled.
  • Frame sold separately (see Compatible Housings).
  • Meets the requirements for Title 24.
  • 2 at the end of the item number denotes Generation 2. Please note Gen 2 and Gen 1 are not cross compatible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.