
Azalea LED Undercabinet Lights
Mfr # EUS47W
Zoro # G404100679
product price: $25.15
/eaKey Features
Voltage
120V
Lumens
1600 lm
Max. Fixture Wattage
17 W
Color Temperature
4000 K
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EUS47W
Zoro #
G404100679
UPC #
633999778775
Country of Origin
China
Details
Voltage
120V
Lumens
1600 lm
Max. Fixture Wattage
17 W
Color Temperature
4000 K
Lamp Type
LED
Finish
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.