Zoro Homepage

Birch 6in Round Reflector Trim, Black

  • Mfr # ELB50R35

  • Zoro # G716154346


product price: $125.99
/ea
Free Shipping & Returns

Key Features

CRI
93+
Lamp Type
LED
Voltage
120/277V
Lumens
3200 lm / 4000 lm / 5000
Color Temperature
3500K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELB50R35
Zoro #
G716154346
UPC #
633999436644
Country of Origin
China

Details

CRI
93+
Lamp Type
LED
Voltage
120/277V
Lumens
3200 lm / 4000 lm / 5000
Color Temperature
3500K
Max. Wattage - Recessed Down Light
32W / 40W / 55 W
Damp Location
Listed
Beam Angle
22° to 50°

Description

The beautifully designed die-cast module houses powerful and advanced LED technology to provide increased durability and outstanding illumination.Works with 4, 6 & 8 Birch Commercial Frames, Remodel, Retrofits and Twist-On Trims.


  • Non-IC for use in Non-IC applications
  • Select Lumen Output (1250 lm to 5000 lm) by using manual switch on module
  • Adjustable Focus Beam Angle allows for manual beam angle adjustment from 22 ̊ to 50 ̊ range with the ease of a twist
  • Featured Twist-On mechanism to easily lock module to any size trim
  • Encased Quick Connector for easy module installation
  • ELB30R works in 4, 6, and 8 Commercial Frames, Remodel and Retrofit applications
  • ELB50R works with 6 & 8 Commercial Frames, Remodel and Retrofit applications Only. Only for use with ELB610 and ELB810 trims
  • 120/277V input with 0-10V dimming
  • Excellent color rendering 93+-CRI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.