Birch High Lumen LED Module 1250 lm-5000 lm, 1250 lm / 2000 lm / 3000lm, 3000K,

  • Mfr # ELB15RCT5ICA

  • Zoro # G016155128


product price: $99.75
/ea
Free Shipping & Returns

Key Features

CRI
93+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Bulb Beam Angle
30° to 70°
Lumens
850 lm/1150 lm/1500
Fixture Wattage
9W / 13W / 18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELB15RCT5ICA
Zoro #
G016155128
UPC #
633999433728
Country of Origin
China

Details

CRI
93+
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Bulb Beam Angle
30° to 70°
Lumens
850 lm/1150 lm/1500
Fixture Wattage
9W / 13W / 18W
Lamp Type
LED
Voltage
120/277V
Damp Location
Listed

Description

The beautifully designed die-cast module houses powerful and advanced LED technology to provide increased durability and outstanding illumination. Works with 4, 6 & 8 Birch Commercial Frames, Remodel, Retrofits and Twist-On Trims.


  • IC Rated for direct contact with insulation, for use in IC and Non-IC applications
  • Select Color Temperature (2700K to 5000K) and Lumen Output (850 lm to 1500 lm) by using manual switch on module
  • Adjustable Focus Beam Angle allows for manual beam angle adjustment from 30 ̊ to 70 ̊ range with the easy of a twist
  • Featured Twist-On mechanism to easily locked module to any size trim
  • Encased Quick Connector for easy module installation
  • Works in 4, 6, and 8 Commercial Frames, Remodel and Retrofit applications
  • 120/277V input with 0-10V dimming
  • Excellent color rendering 93+-CRI
  • Meets Energy Star Requirements

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.