Birch High Lumen LED Module 1250 lm-5000 lm, 1250 lm / 2000 lm / 3000lm, 4000K,

  • Mfr # ELB30R35

  • Zoro # G816155137


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3500K
Bulb Beam Angle
22° to 50°
Fixture Wattage
13W / 20W / 35
CRI
93+
Voltage
120/277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELB30R35
Zoro #
G816155137
UPC #
-
Country of Origin
China

Details

Lumens
1250 lm / 2000 lm / 3000
Color Temperature
3500K
Bulb Beam Angle
22° to 50°
Fixture Wattage
13W / 20W / 35
CRI
93+
Voltage
120/277V
Lamp Type
LED
Damp Location
Listed

Description

The beautifully designed die-cast module houses powerful and advanced LED technology to provide increased durability and outstanding illumination.Works with 4, 6 & 8 Birch Commercial Frames, Remodel, Retrofits and Twist-On Trims.


  • Non-IC for use in Non-IC applications
  • Select Lumen Output (1250 lm to 5000 lm) by using manual switch on module
  • Adjustable Focus Beam Angle allows for manual beam angle adjustment from 22 ̊ to 50 ̊ range with the ease of a twist
  • Featured Twist-On mechanism to easily lock module to any size trim
  • Encased Quick Connector for easy module installation
  • ELB30R works in 4, 6, and 8 Commercial Frames, Remodel and Retrofit applications
  • ELB50R works with 6 & 8 Commercial Frames, Remodel and Retrofit applications Only. Only for use with ELB610 and ELB810 trims
  • 120/277V input with 0-10V dimming
  • Excellent color rendering 93+-CRI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.