
Birch Pro LED Module, 5-CCT Switch 850 lm-1500 lm, 850 lm/1150 lm/1500lm
Mfr # EL99LDICA
Zoro # G216155140
product price: $16.15
/eaKey Features
Voltage - Recessed Down Light
120V
Lamp Type
LED
Max. Wattage - Recessed Down Light
12 W
Damp Location
Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL99LDICA
Zoro #
G216155140
UPC #
633999209262
Country of Origin
China
Details
Voltage - Recessed Down Light
120V
Lamp Type
LED
Max. Wattage - Recessed Down Light
12 W
Damp Location
Listed
Description
ELCOs energy efficient In-Ground LED fixtures are water and weather resistant making them the perfect lighting solution for virtually any in-ground application. Suitable for installation in concrete, soft dirt and turf applications, the in-ground fixture is ideal as a safety/accent lighting in patios, gardens, decks, docks, building entrance, pathways, and many other locations.
- 4 Line Voltage IC Airtight Housing.
- Lamp: 12W MAX.
- cUL Listed for damp location and for feed through.
- cUL Listed for direct contact with insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.