Zoro Homepage

Contractors LED Lamp, 4000K

  • Mfr # MR120-GU10

  • Zoro # G316181131


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Color Rendering Index
90
Voltage
120V
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR120-GU10
Zoro #
G316181131
UPC #
633999535637
Country of Origin
China

Details

Color Rendering Index
90
Voltage
120V
Watts
50 W

Description

  • MR16, 120V, 50W, GU10 Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.