
Darby™ LED High Lumen Decorative Flush Mount Lights (Discontinued)
- Mfr # ELD21630BZ
- Zoro # G104101037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELD21630BZ
Zoro #
G104101037
UPC #
633999010035
Country of Origin
China
Details
Housing Finish
Bronze
Color temp
3000 K
Lamp Type
LED
Voltage
120V
Lumens
1950 lm
Dimmable
Triac/ELV
Fixture Wattage
30 W
Standards
Suitable for Wet Locations
CRI
90+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.