Zoro Homepage

Emergency Battery Backup, 25W, 120/277V

  • Mfr # KEM-ERT

  • Zoro # G816182256


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Voltage
120/277V
Watts
25 MAX.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEM-ERT
Zoro #
G816182256
UPC #
-
Country of Origin
China

Details

Voltage
120/277V
Watts
25 MAX.

Description

120/277V AC/50-60Hz. Must be used with Tunable White Koto LED Light Engines ELK19TWD Series.


  • 90 minutes of emergency light.
  • Input: 100-277VAC, 50/60Hz., 110mA, 6W
  • Output: 170VDC, 25W
  • Charging time: 36-hours
  • Suitable for damp location
  • cUL listed
  • Compatible to all 3 - 8 Elm System Fixtures (ERT3, ERT4, ERT6, & ERT8 Series) & Canless KotoTM System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.