
Flexa 4in Adjustable Square Reflector for Canless Koto Module, lm, K, Haze with White Trim
Mfr # EKCL4759BB
Zoro # G916154375
product price: $54.35
/eaKey Features
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EKCL4759BB
Zoro #
G916154375
UPC #
-
Country of Origin
China
Details
Housing Finish
Black
Description
Mix and match any ring finish with any reflector or baffle finish. Twist-on system for easy Canless Koto Module installation
- Works with ceiling thicknesses up to 1.25′′
- Convenient Twist-On design for easy installation
- Diecast construction for lasting quality
- 358° Rotation, 35° tilt
- Lamp: Canless KotoTM LED Module
- 4 3/4′′ Sq. - 2-3/8 Sq. - 3-1/2 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.