Zoro Homepage

High Tech LED Brick Light with Open Faceplate

  • Mfr # ELST84B

  • Zoro # G804100187


product price: $98.65
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K
Lumens
1000 lm
Voltage
120V
Housing Finish
Black
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST84B
Zoro #
G804100187
UPC #
633999032518
Country of Origin
China

Details

Color Temperature
3000 K
Lumens
1000 lm
Voltage
120V
Housing Finish
Black
CRI
90+
Lamp Type
LED
Max. Wattage
12 W

Description

ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.