Zoro Homepage

In-Ground Stainless Steel Trims, Black

  • Mfr # ELD31430W

  • Zoro # G116154403


product price: $37.15
/ea

Key Features

Finish
White
Color Temperature
3000K
Lamp Type
LED
Voltage
120V
Watts
18 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELD31430W
Zoro #
G116154403
UPC #
-
Country of Origin
China

Details

Finish
White
Color Temperature
3000K
Lamp Type
LED
Voltage
120V
Watts
18 W
Lumens
1260
Damp Location
Listed
CRI
90+

Description

  • LED Decorative Ceiling Mount Lights.
  • Energy efficient fixture with white polycarbonate lens.
  • Suitable for hard wire installation into a standard 4 Octagon or Round Junction Box.
  • Meets ENERGY STAR requirements.
  • CA Title 24 compliant (JA8-2016).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.