Zoro Homepage

Incandescent Step Light with Frosted Glass Lens

  • Mfr # ELST43BZ

  • Zoro # G304095754


product price: $31.25
/ea

Key Features

Voltage
120V
Lamp Type
Medium Base (E26)
Max. Wattage
40 W
Housing Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELST43BZ
Zoro #
G304095754
UPC #
633999466238
Country of Origin
China

Details

Voltage
120V
Lamp Type
Medium Base (E26)
Max. Wattage
40 W
Housing Finish
Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.