Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ixia LED Low Voltage Undercabinet Lightbar

  • Mfr # EUN53W

  • Zoro # G704095590


product price: $11.55
/ea

Key Features

Voltage
24 VDC
Dimmable
EUDCCT
Lamp Type
LED
Color Temperature
3000 K - 6500 K
Lumens
420 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EUN53W
Zoro #
G704095590
UPC #
633999032457
Country of Origin
China

Details

Voltage
24 VDC
Dimmable
EUDCCT
Lamp Type
LED
Color Temperature
3000 K - 6500 K
Lumens
420 lm
Max. Fixture Wattage
7.5 W
Finish
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.