
Ixia LED Low Voltage Undercabinet Lightbar
Mfr # EUN55W
Zoro # G004095719
product price: $20.49
/eaKey Features
Voltage
24 VDC
Lamp Type
LED
Lumens
260 lm
Max. Fixture Wattage
4.5 W
Finish
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EUN55W
Zoro #
G004095719
UPC #
633999046577
Country of Origin
China
Details
Voltage
24 VDC
Lamp Type
LED
Lumens
260 lm
Max. Fixture Wattage
4.5 W
Finish
Aluminum
Dimmable
EUDS1
Color Temperature
3000 K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.