Zoro Homepage

Knuckle Mount LED Floodlights

  • Mfr # EFL2740S

  • Zoro # G604100196


product price: $25.89
/ea

Key Features

Voltage
120/277V
Finish
Dark Bronze
Lamp Type
LED
CRI
70+
Fixture Wattage
27 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFL2740S
Zoro #
G604100196
UPC #
633999132966
Country of Origin
China

Details

Voltage
120/277V
Finish
Dark Bronze
Lamp Type
LED
CRI
70+
Fixture Wattage
27 W
Color Temperature
4000 K
Lumens
3400 lm

Description

Small & Medium LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provide years of solid performance in almost any weather condition.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.