Koto Accessories, Color Shifter Lens - reduces color temperature of Koto module

  • Mfr # L51

  • Zoro # G116173275


product price:  $8.65
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L51
Zoro #
G116173275
UPC #
-
Country of Origin
China

Description

  • Louver, for a better glare shield: L45 - Black Hex Louver, L57 - White Hex Louver
  • L46 - Linear Lens - provides a wide rectangular illumination pattern
  • L47 - Spread Lens - provides a symmetrical broadening of light beams
  • L49 - Diffuser Lens - for a softer light
  • Snoot, for better glare control: L50W - White KotoTM Snoot, L50B - Black KotoTM Snoot
  • L51 - Color Shifter Lens - reduces color temperature of Koto module by ~400K ( IE: 2700K module will go to ~ 2300K, 3000K module will go to ~ 2600K)
  • L52 - Blue Lens
  • L53 - Pink Lens
  • L54 - Single Asymmetric Lens

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.