Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koto Accessories, White Hex Louver Lens

  • Mfr # L57

  • Zoro # G616173324


product price: $7.11
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L57
Zoro #
G616173324
UPC #
-
Country of Origin
China

Description

The Teak LED light engine is an IC Rated diecast construction specification grade 2in LED downlight. Boasting an output up to 1100 lumens - more than a traditional 75W MR16 halogen lamp. Style options, beam options and color finish options offer maximum flexibility in design. Drivers and housings are specified separately for maximum flexibility per your projects needs. The patented engine offers auto release clips that make installation a breeze.


  • Louver, for a better glare shield: L45 - Black Hex Louver, L57 - White Hex Louver
  • L46 - Linear Lens - provides a wide rectangular illumination pattern
  • L47 - Spread Lens - provides a symmetrical broadening of light beams
  • L49 - Diffuser Lens - for a softer light
  • Snoot, for better glare control: L50W - White KotoTM Snoot, L50B - Black KotoTM Snoot
  • L51 - Color Shifter Lens - reduces color temperature of Koto module by ~400K ( IE: 2700K module will go to ~ 2300K, 3000K module will go to ~ 2600K)
  • L52 - Blue Lens
  • L53 - Pink Lens
  • L54 - Single Asymmetric Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.