
Koto Architectural LED Light Engine, 1800 MAX.lm, 3000K,
Mfr # ELK2427D
Zoro # G016173290
product price: $72.49
/eaKey Features
CRI
95
Lumens
1720 MAX.
Color Temperature
2700K
Max. Wattage
18.9 MAX.
Wet Location
cUL Listed w/Wet Location Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELK2427D
Zoro #
G016173290
UPC #
633999442904
Country of Origin
China
Details
CRI
95
Lumens
1720 MAX.
Color Temperature
2700K
Max. Wattage
18.9 MAX.
Wet Location
cUL Listed w/Wet Location Trim
Damp Location
cUL Listed
Lamp Type
LED
Beam Angle
38°
Description
Works with 2in, 3in, 4in & 6in Koto Architectural Recessed Housings and Koto Trims
- Light engine used with KotoTM Architectural Housings
- See KotoTM Architectural housings for lumen output options. Final lumen output is determined by housing.
- Driver on housing extends lifespan and allows for more dimming and EM options
- Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
- Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
- Works in 2′′, 3′′, 4′′ & 6′′ ELCO Housings with KotoTM twist-on trims
- Excellent color rendering 95+-CRI
- Sunset option dims from 3000K to 1800K
- ENERGY STAR Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.