
Koto Architectural LED Light Engine
Mfr # ELK2135D
Zoro # G204081246
product price: $57.15
/eaKey Features
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1510 MAX. lm
CRI
95
Standards
Suitable for Wet Locations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELK2135D
Zoro #
G204081246
UPC #
633999049097
Country of Origin
China
Details
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1510 MAX. lm
CRI
95
Standards
Suitable for Wet Locations
Beam Angle
38°
Description
Works with 2′′, 3′′ & 4′′ KotoTM Architectural Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.