Zoro Homepage

Koto LED Module, 1200lm, 3500K, 25 degrees

  • Mfr # ELK1130-W

  • Zoro # G016173252


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Lumens
1150
Max. Wattage
12.5 W
CRI
95
Voltage
120V
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK1130-W
Zoro #
G016173252
UPC #
633999362608
Country of Origin
China

Details

Lumens
1150
Max. Wattage
12.5 W
CRI
95
Voltage
120V
Color Temperature
3000K
Damp Location
cUL Listed
Beam Angle
60°
Wet Location
cUL Listed w/Wet Location Trim
Lamp Type
LED

Description

Works with 2in, 3in, 4in, 5 & 6 Recessed Housings and Koto Trims


  • Integrated 120V Dimmable Driver Triac/ELV
  • Excellent color rendering 95+-CRI
  • Sunset Module ELK09SD & ELK11SD starts from 3000K and dims to 1800K
  • Human Centric Module ELK11HC starts from 4000K and dims to 2200K
  • Works in 2′′, 3′′, 4′′ and 6′′ ELCO housings with KotoTM twist-on
  • Energy Star Certified
  • Title 24 JA8-2019 Compliant
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), Snoot (L50), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.