
Koto LED Module, 1250lm, 2700K, 38 degrees
Mfr # ELK11SD-W
Zoro # G416173302
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Voltage
120V
CRI
95
Lumens
1050
Max. Wattage
12.5 W
Color Temperature
Sunset
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELK11SD-W
Zoro #
G416173302
UPC #
-
Country of Origin
China
Details
Voltage
120V
CRI
95
Lumens
1050
Max. Wattage
12.5 W
Color Temperature
Sunset
Lamp Type
LED
Beam Angle
60°
Wet Location
cUL Listed w/Wet Location Trim
Damp Location
cUL Listed
Description
Works with 2in, 3in, 4in, 5 & 6 Recessed Housings and Koto Trims
- Integrated 120V Dimmable Driver Triac/ELV
- Excellent color rendering 95+-CRI
- Sunset Module ELK09SD & ELK11SD starts from 3000K and dims to 1800K
- Human Centric Module ELK11HC starts from 4000K and dims to 2200K
- Works in 2′′, 3′′, 4′′ and 6′′ ELCO housings with KotoTM twist-on
- Energy Star Certified
- Title 24 JA8-2019 Compliant
- Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
- Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), Snoot (L50), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.