Zoro Homepage

Koto LED Module, 860lm, 4000K,

  • Mfr # ELK0740-FC

  • Zoro # G116155134


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
CRI
95+
Color Temperature
4000K
Lumens
860
Bulb Beam Angle
Adjustable Beam 18° - 50°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK0740-FC
Zoro #
G116155134
UPC #
633999208005
Country of Origin
China

Details

Lamp Type
LED
CRI
95+
Color Temperature
4000K
Lumens
860
Bulb Beam Angle
Adjustable Beam 18° - 50°
Fixture Wattage
10.5 W
Voltage
120V
Wet Location
cUL Listed w/Wet Location Trim
Damp Location
cUL Listed

Description

Koto Adjustable Beam 18 degrees - 50 degrees Angles. Works with 2in, 3in, 4in & 6in Recessed Housings and Koto Trims


  • Integrated 120V Dimmable Driver Triac/ELV
  • Excellent color rendering 95+-CRI
  • Works in 2′′, 3′′, 4′′ & 6′′ ELCO housings with KotoTM twist-on trims
  • Adjustable Focus: 18o to 50o with a simple twist of the lens
  • Covered by U.S. PATENTS and Patents Pending

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.