Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koto LED Module, 900lm, 2400K, 38 degrees

  • Mfr # ELK08CT5-W

  • Zoro # G716155121


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Voltage
120V
CRI
95
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
825
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELK08CT5-W
Zoro #
G716155121
UPC #
633999398645
Country of Origin
China

Details

Voltage
120V
Bulb Beam Angle
60°
CRI
95
Lamp Type
LED
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Lumens
825
Fixture Wattage
10.5 W
Damp Location
cUL Listed
Wet Location
cUL Listed w/Wet Location Trim

Description

Works with 2in, 3in, 4in & 6in Recessed Housings and Koto Trims


  • 5-CCT Switch allows to choose between 2700K, 3000K, 3500K, 4000K or 5000K
  • Integrated 120V dimmable driver Triac/ELV
  • Excellent color rendering 90+-CRI
  • Works in 2′′, 3′′, 4′′ & 6′′ ELCO Housings with KotoTM twist-on trims
  • Energy Star Certified. Title 24 JA8-2019 Compliant
  • Standard 38° Lens installed, 25° and 60° lens included with each module - Optional Lens: 18° (EP731C), 90° (EP739C)
  • Optional: Louver (L45), Linear Lens (L46), Spread Lens (L47), Clear Lens (L48), Frosted Lens (L49), White Koto Snoot (L50W). Black Koto Snoot (L50B), Color Shifter (L51), Blue Lens (L52), Pink Lens (L53), Single Asymmetric Lens (L54), Double Asymmetric Lens (L55)
  • Covered by U.S. PATENTS and Patents Pending
  • Please note this will not replace static color temperature Koto modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.