
Koto LED Module
Mfr # ELK0730
Zoro # G704081814
product price: $57.15
/eaKey Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
800 lm
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELK0730
Zoro #
G704081814
UPC #
633999048717
Country of Origin
China
Details
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3000 K
Lumens
800 lm
Dimmable
Triac/ELV
CRI
95
Standards
Suitable for Wet Locations
Beam Angle
38°
Max. Fixture Wattage
10 W
Description
Works with 2, 3Â3 and 4Â3 Recessed Housings and Koto Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.