
Koto LED Module
Mfr # ELK0935
Zoro # G404081824
product price: $79.95
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1040 lm
Dimmable
Triac/ELV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELK0935
Zoro #
G404081824
UPC #
633999048816
Country of Origin
China
Details
Voltage
120V
Lamp Type - Fixtures
LED
Color Temperature
3500 K
Lumens
1040 lm
Dimmable
Triac/ELV
Standards
Suitable for Wet Locations
CRI
95
Beam Angle
38°
Max. Fixture Wattage
10 W
Description
Works with 2, 3′′ and 4′′ Recessed Housings and KotoTM Trims
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.