
Large LED Floodlight
Mfr # EFL70L40WF
Zoro # G004100093
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
4000 K
Fixture Wattage
70 W
Lumens
8800 lm
Voltage
120/277V
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFL70L40WF
Zoro #
G004100093
UPC #
633999008216
Country of Origin
China
Details
Color Temperature
4000 K
Fixture Wattage
70 W
Lumens
8800 lm
Voltage
120/277V
Finish
Dark Bronze
Lamp Type
LED
CRI
70+
Description
Large LED floodlights are ideal for illuminating building facades, wall washing building exteriors, sign lighting, landscape lighting, and improving building security. Heavy-duty die-cast aluminum construction and high quality components ensure ELCO floodlights will provdie years of solid performance in almost any weather condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.