Zoro Homepage

LED Albright Track Fixture

  • Mfr # ET580DW

  • Zoro # G804095728


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K
Dimmable
Triac
Fixture Wattage
10 W
Lumens
800 lm
Beam Angle
38°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET580DW
Zoro #
G804095728
UPC #
633999017713
Country of Origin
China

Details

Color Temperature
3000 K
Dimmable
Triac
Fixture Wattage
10 W
Lumens
800 lm
Beam Angle
38°
Finish
White
CRI
90+
Lamp Type
LED
Voltage
120V

Description

The ELCO LIGHTING brand LED AlbrightTM Track Fixture has a color temperature of 3000 K, is dimmable with Triac, has a fixture wattage of 10 W, produces 800 lumens, has a white finish, uses an LED lamp type, and operates on 120V voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.