Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Angler Track Fixture

  • Mfr # ET757DB

  • Zoro # G004100512


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K
Finish
Black
Dimmable
Triac
Voltage
120V
Fixture Wattage
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET757DB
Zoro #
G004100512
UPC #
633999015450
Country of Origin
Unknown

Details

Color Temperature
3000 K
Finish
Black
Dimmable
Triac
Voltage
120V
Fixture Wattage
30 W
Lamp Type
LED
Beam Angle
24°-46°
Lumens
2000 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.