
LED Axle Track Fixture
Mfr # ET591B
Zoro # G104095725
product price: $61.39
/eaKey Features
Color Temperature
3000 K
Fixture Wattage
10 W
Finish
Black
Lumens
520 lm
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET591B
Zoro #
G104095725
UPC #
633999268306
Country of Origin
Unknown
Details
Color Temperature
3000 K
Fixture Wattage
10 W
Finish
Black
Lumens
520 lm
Lamp Type
LED
Voltage
120V
CRI
90+
Beam Angle
40°
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.