Zoro Homepage

LED Bachman Track Fixture

  • Mfr # ET75830DB

  • Zoro # G304095730


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K
Lamp Type
LED
CRI
90+
Lumens
1600 lm
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET75830DB
Zoro #
G304095730
UPC #
633999043194
Country of Origin
Unknown

Details

Color Temperature
3000 K
Lamp Type
LED
CRI
90+
Lumens
1600 lm
Finish
Black
Beam Angle
20°-50°
Dimmable
Triac/ELV
Fixture Wattage
20 W
Voltage
120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.