
LED Boom Wall Wash Track Fixture, 5-CCT, 2275/2850/3350lm, Black
Mfr # ETW46CT3W
Zoro # G916154849
product price: $77.75
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K, 3500K, 4000K
Finish
Black
Voltage
120V
Lumens
1000
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ETW46CT3W
Zoro #
G916154849
UPC #
633999434886
Country of Origin
China
Details
Color Temperature
3000K, 3500K, 4000K
Finish
Black
Voltage
120V
Lumens
1000
Lamp Type
LED
CRI
90+
Max. Wattage - Track Lighting Head
14 W
Description
- Frosted lens for even light distribution
- Polycarbonate adapter with copper conductor
- This track head comes standard as H Style J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head For L style please order PLTHI (W/B) with the track head Note these must be factory installed
- 180 ̊ tilt, 358 ̊ rotation
- 50,000 hours life-span
- Meets Title 24, JA8-2022 Requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.