LED Boom Wall Wash Track Fixture, 5-CCT, 2275/2850/3350lm, White

  • Mfr # ETW663CT5B

  • Zoro # G416154851


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Track Lighting Head
24/30/36
CRI
93+
Lumens
2275/2850/3350
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETW663CT5B
Zoro #
G416154851
UPC #
633999452606
Country of Origin
China

Details

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Max. Wattage - Track Lighting Head
24/30/36
CRI
93+
Lumens
2275/2850/3350
Voltage
120V
Lamp Type
LED
Finish
Black

Description

All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track


  • Diecast aluminum fixture with integrated driver
  • Manual 5-CCT and 3-Wattage Switch available in fixture
  • Polycarbonate adaptor with copper conductor
  • Use with ELCO 120V Single or Double Circuit Track
  • 50,000 hours life-span
  • ETL listed
  • This track head comes standard as H Style.
  • J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.