
LED Brick Light with Angled Louver
Mfr # ELST81B
Zoro # G104099877
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K
Lumens
340 lm
Voltage
120V
Lamp Type
LED
Housing Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ELST81B
Zoro #
G104099877
UPC #
633999450848
Country of Origin
China
Details
Color Temperature
3000 K
Lumens
340 lm
Voltage
120V
Lamp Type
LED
Housing Finish
Black
Max. Wattage
5.4 W
CRI
90+
Description
ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.