Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Brick Light with Open Faceplate

  • Mfr # ELST83BZ

  • Zoro # G104100108


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K
Lumens
340 lm
Voltage
120V
Housing Finish
Bronze
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELST83BZ
Zoro #
G104100108
UPC #
633999471843
Country of Origin
China

Details

Color Temperature
3000 K
Lumens
340 lm
Voltage
120V
Housing Finish
Bronze
CRI
90+
Max. Wattage
5.4 W
Lamp Type
LED

Description

ELCO's Trogon Collection consists of diecast wet location LED Brick Lights which are offered in 5.4W or 12W, 3000K, 120V with an Angled Louver, Open Frame Lens or Grill Faceplate in a sharp White, Black or Bronze powder coated finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.