Zoro Homepage

LED Cleat Monopoint Track Fixture

  • Mfr # ET579L30B

  • Zoro # G504095608


product price: $65.25
/ea

Key Features

Color Temperature
3000 K
Finish
Black
Fixture Wattage
10 W
Lamp Type
LED
CRI
90+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET579L30B
Zoro #
G504095608
UPC #
633999030316
Country of Origin
China

Details

Color Temperature
3000 K
Finish
Black
Fixture Wattage
10 W
Lamp Type
LED
CRI
90+
Dimmable
Yes
Voltage
120V
Beam Angle
38°
Lumens
730 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.