Zoro Homepage

LED Diecast Aluminum Pendant

  • Mfr # EDL8030W

  • Zoro # G904101107


product price: $76.32
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Lamp Type
LED
Voltage
120V
Color Temp.
3000 K
Lumens Per Watt
700 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDL8030W
Zoro #
G904101107
UPC #
633999029891
Country of Origin
China

Details

Housing Finish
White
Lamp Type
LED
Voltage
120V
Color Temp.
3000 K
Lumens Per Watt
700 lm
Standards
Suitable for Wet Locations
Fixture Wattage
10 W
Dimmable
Triac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.