
LED Diecast Aluminum Pendant
Mfr # EDL8330B
Zoro # G804101108
product price: $131.93
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Lamp Type
LED
Voltage
120V
Color Temp.
3000 K
Standards
Suitable for Wet Locations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDL8330B
Zoro #
G804101108
UPC #
633999030118
Country of Origin
China
Details
Housing Finish
Black
Lamp Type
LED
Voltage
120V
Color Temp.
3000 K
Standards
Suitable for Wet Locations
Dimmable
Triac
Lumens Per Watt
2690 lm
Fixture Wattage
40 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.