Zoro Homepage

LED Diecast Aluminum Pendant

  • Mfr # EDL8340B

  • Zoro # G804101115


product price: $131.93
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black
Lamp Type
LED
Voltage
120V
Color Temp.
4000 K
Dimmable
Triac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDL8340B
Zoro #
G804101115
UPC #
633999030156
Country of Origin
China

Details

Housing Finish
Black
Lamp Type
LED
Voltage
120V
Color Temp.
4000 K
Dimmable
Triac
Lumens Per Watt
2900 lm
Standards
Suitable for Wet Locations
Fixture Wattage
40 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.