Zoro Homepage

LED Emergency Light, 2W, White

  • Mfr # EDU2LEDRD

  • Zoro # G616182241


product price: $2.89
/ea
Sold in multiples of 3 for $8.67

Key Features

Watts
per ft - 0.96 W
Lamp Type
LED
Finish
Red
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDU2LEDRD
Zoro #
G616182241
UPC #
633999160358
Country of Origin
China

Details

Watts
per ft - 0.96 W
Lamp Type
LED
Finish
Red
Voltage
120V

Description

  • One power cord, power connector and end cap are installed on the roll from the factory.
  • Each roll includes 4 additional sets of power cords, power connectors, end caps, splice connectors and 50 mounting clips.
  • Custom Cut option do not include plug-in or end caps. Accessories are ordered separately.
  • Can be cut at 30 increments (every 30 LEDs) only (see Compatible Products).
  • Power cord has 120V AC inline driver.
  • 150ft per roll (Max run).
  • Lamp: (1800) LEDs, 1-spacing.
  • Labels: cU.L. listed for indoor and outdoor location.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.