
LED Exit Sign and LED Emergency Light Combo
Mfr # EE71LD
Zoro # G216182245
product price: $32.15
/eaKey Features
Voltage
120/277V
Watts
2 W
Finish
White
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE71LD
Zoro #
G216182245
UPC #
633999051113
Country of Origin
China
Details
Voltage
120/277V
Watts
2 W
Finish
White
Lamp Type
LED
Description
Works with 2in, 3in, 4in & 6in Recessed Housings and Koto Trims
- Emergency lighting solution to keep exit routes safe and illuminated
- Emergency Light with two 1W LED glare-free light heads
- 120/277V
- 90 minutes of emergency operation
- Sturdy thermoplastic housing
- Suitable for wall and ceiling mount
- Test switch and battery charging indicator
- cUL listed for damp locations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.