
LED Exit Sign, Green or Red Letters, Single/Double Face Configurable
Mfr # EE91LW
Zoro # G116182253
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/277V
Watts
10 W
Finish
White
Damp Location
ETL Listed
Wet Location
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE91LW
Zoro #
G116182253
UPC #
633999364251
Country of Origin
China
Details
Voltage
120/277V
Watts
10 W
Finish
White
Damp Location
ETL Listed
Wet Location
Yes
Description
- 120/277V AC
- 10W high power LED lamp (700 lm, 5000K)
- Diecast aluminum fixture for normal and emergency operation.
- Test switch and charge rate indicator with self-diagnostic charging circuit.
- Rechargeable Ni-Cad battery (6V 5ah) delivers more than 90 minutes of emergency operation.
- 0°C minimum temperature.
- ETL Listed for wet location.
- Includes photo-sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.