
LED Gordian Track Fixture, 5-CCT, 2200lm, Black
Mfr # ET619CT5DB
Zoro # G016155210
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Lamp Type
LED
Voltage
120V
Max. Wattage - Track Lighting Head
20 W
Beam Angle
38°
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET619CT5DB
Zoro #
G016155210
UPC #
633999446339
Country of Origin
China
Details
Lamp Type
LED
Voltage
120V
Max. Wattage - Track Lighting Head
20 W
Beam Angle
38°
Finish
Black
Lumens
1150
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track
- Solid diecast aluminum fixture
- Integrated driver
- 180° tilt, 358° rotation
- 50,000 hours life-span
- 38° Beam Angle Standard
- Includes 15° & 24° lens
- CCT Switch available in select fixtures
- This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.