Zoro Homepage

LED Gordian Track Fixture, 5-CCT, 2200lm, White

  • Mfr # ET620CT5DB

  • Zoro # G716155206


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Lumens
2200
Lamp Type
LED
Finish
Black
Voltage
120V
Max. Wattage - Track Lighting Head
30 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET620CT5DB
Zoro #
G716155206
UPC #
633999450558
Country of Origin
China

Details

Lumens
2200
Lamp Type
LED
Finish
Black
Voltage
120V
Max. Wattage - Track Lighting Head
30 W
Beam Angle
38°
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K

Description

All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track


  • Solid diecast aluminum fixture
  • Integrated driver
  • 180° tilt, 358° rotation
  • 50,000 hours life-span
  • 38° Beam Angle Standard
  • Includes 15° & 24° lens
  • CCT Switch available in select fixtures
  • This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.