
LED Gordian Track Fixture, 5-CCT, 3050lm, White
Mfr # ET620CT5DW
Zoro # G316155200
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage - Track Lighting Head
30 W
Lumens
2200
Beam Angle
38°
Voltage
120V
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET620CT5DW
Zoro #
G316155200
UPC #
633999450572
Country of Origin
China
Details
Max. Wattage - Track Lighting Head
30 W
Lumens
2200
Beam Angle
38°
Voltage
120V
Lamp Type
LED
Finish
White
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Description
All track fixtures have adjustable adapters to be used with 120V Single or Two Circuit Track
- Solid diecast aluminum fixture
- Integrated driver
- 180° tilt, 358° rotation
- 50,000 hours life-span
- 38° Beam Angle Standard
- Includes 15° & 24° lens
- CCT Switch available in select fixtures
- This track head comes standard as H Style. J (Juno) and L (Lightolier) styles are available: For J style please order PJTHI (W/B) with the track head. For L style please order PLTHI (W/B) with the track head. Note these must be factory installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.