Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Magnus Track Fixture

  • Mfr # ET743-SDDB

  • Zoro # G604099865


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
Sunset
Beam Angle
15°
CRI
90+
Finish
Black
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET743-SDDB
Zoro #
G604099865
UPC #
-
Country of Origin
China

Details

Color Temperature
Sunset
Beam Angle
15°
CRI
90+
Finish
Black
Lamp Type
LED
Lumens
850 lm
Dimmable
Triac
Fixture Wattage
15 W
Voltage
120V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.