
LED Magnus Track Fixture
Mfr # ET743DW
Zoro # G704100058
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K
Beam Angle
15°
CRI
90+
Lumens
1000 lm
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET743DW
Zoro #
G704100058
UPC #
633999289219
Country of Origin
Unknown
Details
Color Temperature
3000 K
Beam Angle
15°
CRI
90+
Lumens
1000 lm
Finish
White
Voltage
120V
Dimmable
Triac
Lamp Type
LED
Fixture Wattage
15 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.