Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Magnus Track Fixture

  • Mfr # ET744DW

  • Zoro # G904100384


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000 K
CRI
90+
Voltage
120V
Beam Angle
25°
Fixture Wattage
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET744DW
Zoro #
G904100384
UPC #
633999287710
Country of Origin
Unknown

Details

Color Temperature
3000 K
CRI
90+
Voltage
120V
Beam Angle
25°
Fixture Wattage
15 W
Lumens
1000 lm
Lamp Type
LED
Dimmable
Triac
Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.