Zoro Homepage

LED Magnus Track Fixture

  • Mfr # ET745DW

  • Zoro # G204100534


product price: $62.99
/ea

Key Features

Color Temperature
3000 K
Beam Angle
38°
Lumens
1000 lm
Lamp Type
LED
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET745DW
Zoro #
G204100534
UPC #
633999286874
Country of Origin
Unknown

Details

Color Temperature
3000 K
Beam Angle
38°
Lumens
1000 lm
Lamp Type
LED
Voltage
120V
Fixture Wattage
15 W
CRI
90+
Dimmable
Triac
Finish
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.