Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Module Replacement ELST81, ELST82, ELST83, 340lm, 3000K,

  • Mfr # PST80

  • Zoro # G716154704


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lamp Type
LED
Lumens
340
Voltage
120V
Max. Wattage - Recessed Down Light
5.4 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PST80
Zoro #
G716154704
UPC #
-
Country of Origin
China

Details

Color Temperature
3000K
Lamp Type
LED
Lumens
340
Voltage
120V
Max. Wattage - Recessed Down Light
5.4 W

Description

  • LED Module Replacement for ELST81, 82,-83

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.